ProductPage

GF Bend 90° in PVC-C Serie: 723.000 PN16 - metric

Product documents

Document Document type
Product overview

Shape: Bend
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (10 of the 10 items displayed)
Bend 90° PVC-C metric 723.000.106 PN16 20mm GF Bend 90° PVC-C metric 723.000.106 PN16 20mm ERIKS Item #: 10077902
 
Price (Per piece):
€22.04
Bend 90° PVC-C metric 723.000.107 PN16 25mm GF Bend 90° PVC-C metric 723.000.107 PN16 25mm ERIKS Item #: 11062217
 
Price (Per piece):
€24.55
Bend 90° PVC-C metric 723.000.108 PN16 32mm GF Bend 90° PVC-C metric 723.000.108 PN16 32mm ERIKS Item #: 11062218
 
Price (Per piece):
€32.29
Bend 90° PVC-C metric 723.000.109 PN16 40mm GF Bend 90° PVC-C metric 723.000.109 PN16 40mm ERIKS Item #: 11062219
 
Price (Per piece):
€45.96
Bend 90° PVC-C metric 723.000.110 PN16 50mm GF Bend 90° PVC-C metric 723.000.110 PN16 50mm ERIKS Item #: 11062220
 
Price (Per piece):
€63.32
Bend 90° PVC-C metric 723.000.111 PN16 63mm GF Bend 90° PVC-C metric 723.000.111 PN16 63mm ERIKS Item #: 11062221
 
Price (Per piece):
€79.80
Bend 90° PVC-C metric 723.000.112 PN16 75mm GF Bend 90° PVC-C metric 723.000.112 PN16 75mm ERIKS Item #: 12187636
 
Please login to see prices
Bend 90° PVC-C metric 723.000.113 PN16 90mm GF Bend 90° PVC-C metric 723.000.113 PN16 90mm ERIKS Item #: 11062222
 
Price (Per piece):
€205.25
Bend 90° PVC-C metric 723.000.114 PN16 110mm GF Bend 90° PVC-C metric 723.000.114 PN16 110mm ERIKS Item #: 11062223
 
Price (Per piece):
€366.02
Bend 90° PVC-C D160 DN150 723.000.117 GF Bend 90° PVC-C D160 DN150 723.000.117 ERIKS Item #: 12449751
 
Please login to see prices
Shape: Bend
Material: PVC-C
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (10 of the 10 items displayed)