ProductPage

Pipe PVC-C

Product documents

Document Document type
Product overview

Stock item
Material: PVC-C
Outer pipe diameter (mm)
Pressure rating: PN16
Pressure rating product: PN16
Length (m): 5
Diffusion-tight: No
Clear filter      (4 of the 4 items displayed)
Pipe PVC-C PN16 Length: 5m 16mm Pipe PVC-C PN16 Length: 5m 16mm ERIKS Item #: 10048027
 
Price (Per meter):
€3.67
5 meter per package
Pipe PVC-C PN16 Length: 5m 20mm Pipe PVC-C PN16 Length: 5m 20mm ERIKS Item #: 10048028
 
Price (Per meter):
€5.42
5 meter per package
Pipe PVC-C PN16 Length: 5m 50mm Pipe PVC-C PN16 Length: 5m 50mm ERIKS Item #: 10048032
 
Price (Per meter):
€30.49
5 meter per package
Pipe PVC-C PN16 Length: 5m 90mm Pipe PVC-C PN16 Length: 5m 90mm ERIKS Item #: 10048035
 
Price (Per meter):
€106.52
5 meter per package
Stock item
Material: PVC-C
Outer pipe diameter (mm)
Pressure rating: PN16
Pressure rating product: PN16
Length (m): 5
Diffusion-tight: No
Clear filter      (4 of the 4 items displayed)