ProductPage

FIP Pipe Series: 017 PVC-C

Product documents

Document Document type
Product overview

Pipe PVC-C pressure Pipe, length 5 m, color gray. Pressure class PN16 t / m 110 mm, 160 mm PN10.

Stock item
Material: PVC-C
Outer pipe diameter (mm)
Pressure rating: PN16
Pressure rating product: PN16
Length (m): 5
Diffusion-tight: No
Clear filter      (5 of the 5 items displayed)
Pipe Series: 017 PVC-C Grey PN16 Length: 5m 25mm FIP Pipe Series: 017 PVC-C Grey PN16 Length: 5m 25mm ERIKS Item #: 10048029
 
Price (Per meter):
€6.59
5 meter per package
Pipe Series: 017 PVC-C Grey PN16 Length: 5m 32mm FIP Pipe Series: 017 PVC-C Grey PN16 Length: 5m 32mm ERIKS Item #: 10048030
 
Price (Per meter):
€12.94
5 meter per package
Pipe Series: 017 PVC-C Grey PN16 Length: 5m 40mm FIP Pipe Series: 017 PVC-C Grey PN16 Length: 5m 40mm ERIKS Item #: 10048031
 
Price (Per meter):
€19.57
5 meter per package
Pipe Series: 017 PVC-C Grey PN16 Length: 5m 63mm FIP Pipe Series: 017 PVC-C Grey PN16 Length: 5m 63mm ERIKS Item #: 10048033
 
Price (Per meter):
€51.47
5 meter per package
Pipe Series: 017 PVC-C Grey PN16 Length: 5m 110mm FIP Pipe Series: 017 PVC-C Grey PN16 Length: 5m 110mm ERIKS Item #: 10048036
 
Price (Per meter):
€154.31
5 meter per package
Stock item
Material: PVC-C
Outer pipe diameter (mm)
Pressure rating: PN16
Pressure rating product: PN16
Length (m): 5
Diffusion-tight: No
Clear filter      (5 of the 5 items displayed)