ProductPage

VDL PVC-U Serie: 3.57 Internal thread (BSPP)/Hose tail

Product documents

Document Document type
Product overview

This bondable PVC-U fitting in high industrial quality from the VDL brand can be used to create a transition to a hose.

The fitting is manufactured in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.

Shape: Hose tail
Material: PVC-U
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Internal thread (BSPP)
Connection 2: Hose tail
Clear filter      (2 of the 2 items displayed)
Slangpilaar W PVC 3.57.022 1"x22x20 VDL Slangpilaar W PVC 3.57.022 1"x22x20 ERIKS Item #: 11165359
 
Price (Per piece):
€4.06
Hose nozzle W PVC-U EPDM 1.1/4"x28x25 3.57.027 VDL Hose nozzle W PVC-U EPDM 1.1/4"x28x25 3.57.027 ERIKS Item #: 11386365
 
Please login to see prices
Shape: Hose tail
Material: PVC-U
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Internal thread (BSPP)
Connection 2: Hose tail
Clear filter      (2 of the 2 items displayed)