ProductPage

ASAHI Ball check valve Series: 31 PVC-U Glued sleeve PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Construction type: Straight
Housing material: PVC-U
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Sealing: EPDM
Valve shape: Ball
Clear filter      (5 of the 5 items displayed)
Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 20mm ASAHI Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 20mm ERIKS Item #: 13248649
 
Price (Per piece):
€60.96
Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 25mm ASAHI Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 25mm ERIKS Item #: 13248650
 
Price (Per piece):
€68.80
Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 32mm ASAHI Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 32mm ERIKS Item #: 13248651
 
Price (Per piece):
€67.28
Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 50mm ASAHI Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 50mm ERIKS Item #: 13248653
 
Price (Per piece):
€101.51
Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 63mm ASAHI Ball check valve Series: 31 PVC-U/EPDM Ball Straight PN10 Glued sleeve 63mm ERIKS Item #: 13248654
 
Price (Per piece):
€145.85
Stock item
Construction type: Straight
Housing material: PVC-U
Connection: Glued sleeve
External tube diameter of connection (mm)
Pressure rating: PN10
Face to Face length (mm)
Sealing: EPDM
Valve shape: Ball
Clear filter      (5 of the 5 items displayed)