ProductPage

GF Ball check valve Series: 561 PVC-U Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Construction type: Straight
Housing material: PVC-U
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing: EPDM
Valve shape: Ball
Clear filter      (7 of the 7 items displayed)
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 3/8" (10) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12301702
 
Price (Per piece):
€67.56
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1/2" (15) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12301703
 
Price (Per piece):
€67.56
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 3/4" (20) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12301704
 
Price (Per piece):
€77.16
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1" (25) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 12301705
 
Price (Per piece):
€83.11
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1.1/4" (32) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12301706
 
Price (Per piece):
€100.55
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 6/4" GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 6/4" ERIKS Item #: 12301707
 
Price (Per piece):
€124.53
Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 2" (50) GF Ball check valve Series: 561 PVC-U/EPDM Ball Straight PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 12301708
 
Price (Per piece):
€177.10
Construction type: Straight
Housing material: PVC-U
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing: EPDM
Valve shape: Ball
Clear filter      (7 of the 7 items displayed)