ProductPage

ASAHI Ball valve Series: 21 Type: 3725EE PVC-U Electric operated Internal thread (BSPT) PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U
Nominal inner diameter
Connection: Internal thread (BSPT)
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1/2" (15) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1/2" (15) ERIKS Item #: 13577476
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1/2" (15) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1/2" (15) ERIKS Item #: 13577665
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1/2" (15) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1/2" (15) ERIKS Item #: 13577485
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1/2" (15) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1/2" (15) ERIKS Item #: 13577674
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 3/4" (20) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 3/4" (20) ERIKS Item #: 13577666
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 3/4" (20) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 3/4" (20) ERIKS Item #: 13577477
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 3/4" (20) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 3/4" (20) ERIKS Item #: 13577486
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 3/4" (20) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 3/4" (20) ERIKS Item #: 13577675
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1" (25) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 230V AC PN16 Internal thread (BSPT) 1" (25) ERIKS Item #: 13577667
 
Please login to see prices
Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1" (25) ASAHI Ball valve Series: 21 Type: 3725EE PVC-U/PTFE/EPDM Full bore Electric operated ELA60 24V DC PN16 Internal thread (BSPT) 1" (25) ERIKS Item #: 13577478
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PVC-U
Nominal inner diameter
Connection: Internal thread (BSPT)
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material
Operation: Electric operated
Seat material: PTFE
Clear filter      (36 of the 36 items displayed)
Page Size   
Next