ProductPage

ASAHI Ball valve Series: 21 Type: 3732 PVC-U Flange PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Construction type: 2-way
Housing material: PVC-U
Connection: Flange
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (10 of the 10 items displayed)
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 16mm DN10 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 16mm DN10 Pressure rating flange: PN10 ERIKS Item #: 12478740
 
Price (Per piece):
€53.07
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 20mm DN15 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 20mm DN15 Pressure rating flange: PN10 ERIKS Item #: 12478741
 
Price (Per piece):
€54.86
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 25mm DN20 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 25mm DN20 Pressure rating flange: PN10 ERIKS Item #: 12478742
 
Price (Per piece):
€60.76
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 32mm DN25 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 32mm DN25 Pressure rating flange: PN10 ERIKS Item #: 12478743
 
Price (Per piece):
€72.77
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 40mm DN32 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 40mm DN32 Pressure rating flange: PN10 ERIKS Item #: 12478744
 
Price (Per piece):
€90.04
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 50mm DN40 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 50mm DN40 Pressure rating flange: PN10 ERIKS Item #: 12478745
 
Price (Per piece):
€110.04
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 63mm DN50 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 63mm DN50 Pressure rating flange: PN10 ERIKS Item #: 12478746
 
Price (Per piece):
€135.84
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 75mm DN65 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 75mm DN65 Pressure rating flange: PN10 ERIKS Item #: 12478747
 
Price (Per piece):
€221.66
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 90mm DN80 Pressure rating flange: PN10 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 90mm DN80 Pressure rating flange: PN10 ERIKS Item #: 12478748
 
Price (Per piece):
€292.21
Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN10 Flange 110mm DN100 ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN10 Flange 110mm DN100 ERIKS Item #: 12478750
 
Price (Per piece):
€492.80
Stock item
Construction type: 2-way
Housing material: PVC-U
Connection: Flange
Housing construction: 3-part
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (10 of the 10 items displayed)