ProductPage

GF Butterfly valve Series: 240 PVC-U/PVC-U Double-ecPneumatic operated Double acting Wafer type

Product documents

Document Document type
Product overview

Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: GF
Material liner: EPDM
Disk material: PVC-U
Clear filter      (3 of the 3 items displayed)
Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN50 GF Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN50 ERIKS Item #: 12682285
 
Please login to see prices
Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN100 GF Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN100 ERIKS Item #: 12406700
 
Price (Per piece):
€1,295.82
Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN150 GF Butterfly valve Series: 240 PVC-U/PVC-U/EPDM Double-eccentric Pneumatic operated Double acting PN10 Wafer type DN150 ERIKS Item #: 12657176
 
Price (Per piece):
€1,749.22
Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Pneumatic operated
Brand actuator: GF
Material liner: EPDM
Disk material: PVC-U
Clear filter      (3 of the 3 items displayed)