ProductPage

GF Butterfly valve Series: 567 PVC-U/PVC-U Double-ecBare stem Wafer type

Product documents

Document Document type
Product overview

Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM
Disk material: PVC-U
Clear filter      (3 of the 3 items displayed)
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN50 ERIKS Item #: 11487057
 
Price (Per piece):
€278.43
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN80 ERIKS Item #: 11538527
 
Price (Per piece):
€308.96
Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVC-U/PVC-U/EPDM Double-eccentric Bare stem PN10 Wafer type DN100 ERIKS Item #: 12451516
 
Please login to see prices
Housing material: PVC-U
Norm: EN (DIN)
Connection: Wafer type
Valve design: Double-eccentric
Nominal inner diameter
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Material liner: EPDM
Disk material: PVC-U
Clear filter      (3 of the 3 items displayed)