|
GF
Screen PVC 0.5mm 20 mm Suitable for Y-filter: 305
ERIKS Item #: 10058723
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.5mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000075092",
"material_number": "10058723",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.5mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000075092",
"material_number": "10058723",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Screen PVC 0.8mm 20 mm Suitable for Y-filter: 305
ERIKS Item #: 10058730
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.8mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000076340",
"material_number": "10058730",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.8mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000076340",
"material_number": "10058730",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Screen PVC 1.4mm 20 mm Suitable for Y-filter: 305
ERIKS Item #: 10071441
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 1.4mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000077798",
"material_number": "10071441",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 1.4mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000077798",
"material_number": "10071441",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Screen PVC 2.2mm 20 mm Suitable for Y-filter: 305
ERIKS Item #: 10071442
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 2.2mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000078227",
"material_number": "10071442",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 2.2mm 20 mm suitable for y-filter: 305",
"item_id": "gr0000000078227",
"material_number": "10071442",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Screen PVC 0.5mm 25 mm Suitable for Y-filter: 305
ERIKS Item #: 10058724
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.5mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000077778",
"material_number": "10058724",
"price": "8.94",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.5mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000077778",
"material_number": "10058724",
"price": "8.94",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Screen PVC 0.8mm 25 mm Suitable for Y-filter: 305
ERIKS Item #: 10058731
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.8mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000079525",
"material_number": "10058731",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.8mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000079525",
"material_number": "10058731",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Screen PVC 1.4mm 25 mm Suitable for Y-filter: 305
ERIKS Item #: 10058738
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 1.4mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000075093",
"material_number": "10058738",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 1.4mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000075093",
"material_number": "10058738",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GF
Screen PVC 2.2mm 25 mm Suitable for Y-filter: 305
ERIKS Item #: 10058743
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 2.2mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000075075",
"material_number": "10058743",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 2.2mm 25 mm suitable for y-filter: 305",
"item_id": "gr0000000075075",
"material_number": "10058743",
"price": "7.85",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GF
Screen PVC 0.5mm 32 mm Suitable for Y-filter: 305
ERIKS Item #: 10058725
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.5mm 32 mm suitable for y-filter: 305",
"item_id": "gr0000000075864",
"material_number": "10058725",
"price": "11.1",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.5mm 32 mm suitable for y-filter: 305",
"item_id": "gr0000000075864",
"material_number": "10058725",
"price": "11.1",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GF
Screen PVC 0.8mm 32 mm Suitable for Y-filter: 305
ERIKS Item #: 10058732
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screen pvc 0.8mm 32 mm suitable for y-filter: 305",
"item_id": "gr0000000079526",
"material_number": "10058732",
"price": "8.94",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screen pvc 0.8mm 32 mm suitable for y-filter: 305",
"item_id": "gr0000000079526",
"material_number": "10058732",
"price": "8.94",
"item_brand": "gf",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|