ProductPage

ASAHI Ball valve Series: 21 Type: 3731 PVDF Plastic welded sleeve PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Stock item
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FKM-F
Clear filter      (10 of the 10 items displayed)
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 16mm DN10 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 16mm DN10 ERIKS Item #: 12478904
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 20mm DN15 ERIKS Item #: 12478905
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 25mm DN20 ERIKS Item #: 12478906
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 32mm DN25 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 32mm DN25 ERIKS Item #: 12478907
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 40mm DN32 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 40mm DN32 ERIKS Item #: 12478908
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 50mm DN40 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 12478909
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 63mm DN50 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 63mm DN50 ERIKS Item #: 12478910
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 75mm DN65 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 75mm DN65 ERIKS Item #: 12478911
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 90mm DN80 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 90mm DN80 ERIKS Item #: 12478912
 
Please login to see prices
Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN10 Plastic welded sleeve 110mm DN100 ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN10 Plastic welded sleeve 110mm DN100 ERIKS Item #: 12478913
 
Please login to see prices
Stock item
Housing material: PVDF
Housing construction: 3-part
Construction type: 2-way
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating
Face to Face length (mm)
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: FKM-F
Clear filter      (10 of the 10 items displayed)