ProductPage

GF Butterfly valve Series: 567 PVDF/PVDF Double-ecHandle Wafer type

Product documents

Document Document type
Product overview

Valve design: Double-eccentric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN50 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN50 ERIKS Item #: 11383571
 
Price (Per piece):
€610.84
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN65 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN65 ERIKS Item #: 11383574
 
Price (Per piece):
€700.55
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN80 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN80 ERIKS Item #: 11383575
 
Please login to see prices
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN100 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN100 ERIKS Item #: 11383598
 
Please login to see prices
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN125 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN125 ERIKS Item #: 11383599
 
Please login to see prices
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN150 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN150 ERIKS Item #: 11383600
 
Price (Per piece):
€1,580.58
Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN200 GF Butterfly valve Series: 567 PVDF/PVDF/FPM (FKM) Double-eccentric Handle PN10 Wafer type DN200 ERIKS Item #: 11383601
 
Price (Per piece):
€2,071.15
Valve design: Double-eccentric
Housing material: PVDF
Norm: EN (DIN)
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Handle
Material liner: FPM (FKM)
Disk material: PVDF
Clear filter      (7 of the 7 items displayed)