ProductPage

ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF Plastic welded end PN10

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Housing material: PVDF
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Plastic welded end
Membrane material: PTFE/EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 20mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 20mm ERIKS Item #: 13248735
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 25mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 25mm ERIKS Item #: 13248736
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 32mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 32mm ERIKS Item #: 13248737
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 40mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 40mm ERIKS Item #: 13248738
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 50mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 50mm ERIKS Item #: 13248739
 
Please login to see prices
Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 63mm ASAHI Diaphragm valve Series: 14 Type: 3770 PVDF PTFE/EPDM PN10 Plastic welded end 63mm ERIKS Item #: 13248740
 
Please login to see prices
Housing material: PVDF
Housing construction: A (Weir type)
External tube diameter of connection (mm)
Connection: Plastic welded end
Membrane material: PTFE/EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)