ProductPage

EPRATEX Plastic plate EP GC203

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Material: EP GC 203
Material class: Epratex EP GC 203
Colour: Green / Yellow
Thickness (mm)
Length (mm): 1400
Width (mm): 1240
Antistatic: No
Clear filter      (3 of the 3 items displayed)
Sheet Epratex EP GC203 Yellow Green 1400x1240x3mm EPRATEX Sheet Epratex EP GC203 Yellow Green 1400x1240x3mm ERIKS Item #: 11448842
 
Please login to see prices
Sheet Epratex EP GC203 Yellow Green 1400x1240x5mm EPRATEX Sheet Epratex EP GC203 Yellow Green 1400x1240x5mm ERIKS Item #: 11915423
 
Please login to see prices
0.997 square meter per package
Sheet Epratex EP GC203 Yellow Green 1400x1240x8mm EPRATEX Sheet Epratex EP GC203 Yellow Green 1400x1240x8mm ERIKS Item #: 11448857
 
Please login to see prices
Material: EP GC 203
Material class: Epratex EP GC 203
Colour: Green / Yellow
Thickness (mm)
Length (mm): 1400
Width (mm): 1240
Antistatic: No
Clear filter      (3 of the 3 items displayed)