ProductPage

MULTILENE Plastic plate polypropylene PP S

Product documents

Document Document type
Product overview

Material: PP-S
Material class: Multilene PP-S
Colour: Grey
Thickness (mm)
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (4 of the 4 items displayed)
Sheet Multilene PP-S Grey 2000x1000x3mm MULTILENE Sheet Multilene PP-S Grey 2000x1000x3mm ERIKS Item #: 10035602
 
Please login to see prices
Sheet Multilene PP-S Grey 2000x1000x5mm MULTILENE Sheet Multilene PP-S Grey 2000x1000x5mm ERIKS Item #: 10035727
 
Please login to see prices
Sheet Multilene PP-S Grey 2000x1000x8mm MULTILENE Sheet Multilene PP-S Grey 2000x1000x8mm ERIKS Item #: 10035729
 
Please login to see prices
Sheet Multilene PP-S Grey 2000x1000x10mm MULTILENE Sheet Multilene PP-S Grey 2000x1000x10mm ERIKS Item #: 10035707
 
Please login to see prices
Material: PP-S
Material class: Multilene PP-S
Colour: Grey
Thickness (mm)
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (4 of the 4 items displayed)