ProductPage

EPRADUR Plaat PVC-P

Product documents

Document Document type
Product overview

Stock item
Material: PVC
Material class: Epradur P
Colour: Dark grey
Thickness (mm): 50
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (1 of the 1 items displayed)
Sheet PVC-P grey 7011 2000x1000x50 mm EPRADUR Sheet PVC-P grey 7011 2000x1000x50 mm ERIKS Item #: 11471490
 
Please login to see prices
Stock item
Material: PVC
Material class: Epradur P
Colour: Dark grey
Thickness (mm): 50
Length (mm): 2000
Width (mm): 1000
Antistatic: No
Clear filter      (1 of the 1 items displayed)