ProductPage

EPRAFORM Sheet PC scratch resistant clear

Product documents

Document Document type
Product Data sheet default Material Safety Data Sheet (MSDS)  (PDF)
Product overview

Stock item
Material: PC
Material class: Epraform PC KRASW
Colour: Clear
Thickness (mm)
Length (mm): 3000
Width (mm): 2000
Antistatic: No
Clear filter      (5 of the 5 items displayed)
Sheet PC scratch resistant clear 3000x2000x3 mm EPRAFORM Sheet PC scratch resistant clear 3000x2000x3 mm ERIKS Item #: 11414810
 
Please login to see prices
Sheet PC scratch resistant clear 3000x2000x4 mm EPRAFORM Sheet PC scratch resistant clear 3000x2000x4 mm ERIKS Item #: 11404283
 
Please login to see prices
Sheet PC scratch resistant clear 3000x2000x5 mm EPRAFORM Sheet PC scratch resistant clear 3000x2000x5 mm ERIKS Item #: 11404284
 
Please login to see prices
Sheet PC scratch resistant clear 3000x2000x6 mm EPRAFORM Sheet PC scratch resistant clear 3000x2000x6 mm ERIKS Item #: 11414809
 
Please login to see prices
Sheet PC scratch resistant clear 3000x2000x10 mm EPRAFORM Sheet PC scratch resistant clear 3000x2000x10 mm ERIKS Item #: 11140198
 
Please login to see prices
Stock item
Material: PC
Material class: Epraform PC KRASW
Colour: Clear
Thickness (mm)
Length (mm): 3000
Width (mm): 2000
Antistatic: No
Clear filter      (5 of the 5 items displayed)