ProductPage

SMC Rotary Clamp Cylinder, Double Guide type series MK2T

Product documents

Document Document type
Product Manual Download    URL
Product overview

▪ Heavy duty rotary clamp cylinder
▪ Bore sizes: 20mm-63mm
▪ Mounting: through hole, head end flange
▪ Available strokes: 10mm, 20mm, 50mm
▪ Auto switches available

Function: Double acting
Cushioning: Mechanical
Magnetic: No
Bore diameter (mm): 25
Stroke length (mm): 10
Port Size (mm): M 5
Clear filter      (1 of the 1 items displayed)
Rotary clamp cylinder, double guide type MK2TB25-10L SMC Rotary clamp cylinder, double guide type MK2TB25-10L ERIKS Item #: 12761759
 
Price (Per piece):
€232.26
Function: Double acting
Cushioning: Mechanical
Magnetic: No
Bore diameter (mm): 25
Stroke length (mm): 10
Port Size (mm): M 5
Clear filter      (1 of the 1 items displayed)