ProductPage

NORGREN ISO/VDMA Cylinder double acting magnetic piston series RA/8000/W2

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

▪ Conforms to ISO 15552, ISO 6431, VDMA 24562 and NFE 49-003-1
▪ High performance, ruggedness and reliability
▪ Extensive range of mountings

Function: Double acting
Cushioning: Adjustable
Magnetic: Yes
Bore diameter (mm): 160
Stroke length (mm)
Port Size (in): G3/4
Thread form piston-rod: Male thread
Clear filter      (10 of the 10 items displayed)
cylinder ISO RA/8160/W2/1400 NORGREN cylinder ISO RA/8160/W2/1400 ERIKS Item #: 11578690
 
Price (Per piece):
€2,279.42
cylinder ISO RA/8160/W2/50 NORGREN cylinder ISO RA/8160/W2/50 ERIKS Item #: 11578695
 
Price (Per piece):
€1,317.79
cylinder ISO RA/8160/W2/80 NORGREN cylinder ISO RA/8160/W2/80 ERIKS Item #: 11578697
 
Price (Per piece):
€1,230.98
cylinder ISO RA/8160/W2/100 NORGREN cylinder ISO RA/8160/W2/100 ERIKS Item #: 11578688
 
Price (Per piece):
€1,244.33
cylinder ISO RA/8160/W2/125 NORGREN cylinder ISO RA/8160/W2/125 ERIKS Item #: 11578689
 
Price (Per piece):
€1,262.14
cylinder ISO RA/8160/W2/160 NORGREN cylinder ISO RA/8160/W2/160 ERIKS Item #: 11578691
 
Price (Per piece):
€1,287.74
cylinder ISO RA/8160/W2/200 NORGREN cylinder ISO RA/8160/W2/200 ERIKS Item #: 11578692
 
Price (Per piece):
€1,315.57
cylinder ISO RA/8160/W2/250 NORGREN cylinder ISO RA/8160/W2/250 ERIKS Item #: 11578693
 
Price (Per piece):
€1,351.18
cylinder ISO RA/8160/W2/320 NORGREN cylinder ISO RA/8160/W2/320 ERIKS Item #: 11578694
 
Price (Per piece):
€1,401.27
cylinder ISO RA/8160/W2/500 NORGREN cylinder ISO RA/8160/W2/500 ERIKS Item #: 11578696
 
Price (Per piece):
€1,529.26
Function: Double acting
Cushioning: Adjustable
Magnetic: Yes
Bore diameter (mm): 160
Stroke length (mm)
Port Size (in): G3/4
Thread form piston-rod: Male thread
Clear filter      (10 of the 10 items displayed)