ProductPage

SMC Mechanical Joint Rodless Cylinder, Slide Bearing type series MY3M

Product documents

Document Document type
Product Manual Download    URL
Product overview

▪ Work pieces can be loaded directly onto the work table, this is due to the integrated slide bearing guide.
▪ Also the loading capacity compared to MY3A & MY3B is improved.
▪ The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism.
▪ This has achieved drastic miniaturisation and weight reduction.
▪ Overall length (Z) reduced by up to 104mm. (Ø63).
▪ Overall height (H) reduced by up to 28%.Ø63).

Function: Double acting
Cushioning: Adjustable
Magnetic: No
Bore diameter (mm): 40
Stroke length (mm): 800
Port Size (in): G1/4
Clear filter      (1 of the 1 items displayed)
Mechanical joint rodless cylinder, slide bearing type MY3M40TF-800 SMC Mechanical joint rodless cylinder, slide bearing type MY3M40TF-800 ERIKS Item #: 12340324
 
Price (Per piece):
€998.98
Function: Double acting
Cushioning: Adjustable
Magnetic: No
Bore diameter (mm): 40
Stroke length (mm): 800
Port Size (in): G1/4
Clear filter      (1 of the 1 items displayed)