ProductPage

SMC Pneumatic compact slide EMXS

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Function: Double acting
Cushioning: Mechanical
Magnetic: No
Bore diameter (mm): 25
Stroke length (mm): 50
Port Size (in): G 1/8
Clear filter      (1 of the 1 items displayed)
Emxs25-50 slede SMC Emxs25-50 slede ERIKS Item #: 24122648

Catalogue item no 1: EMXS25-50

 
Price (Per piece):
€519.04
Function: Double acting
Cushioning: Mechanical
Magnetic: No
Bore diameter (mm): 25
Stroke length (mm): 50
Port Size (in): G 1/8
Clear filter      (1 of the 1 items displayed)