ProductPage

NORGREN Oil-fog lubricator EXCELON® series L74C

Product documents

Document Document type
Product Data sheet default Download    URL
Product overview

▪ Excelon design allows in-line or modular installation
▪ Flow sensor provides a nearly constant oil/air ratio over a wide range of flows
▪ All round (360°) visibility of sight-feed dome for ease of drip rate setting
▪ Micro-fog lubricators for best lubrication in general purpose pneumatic applications

Port thread type: BSPP (G)
Port Size (in): 1/2
Bowl Material: Polycarbonate
Clear filter      (1 of the 1 items displayed)
Oil-fog lubricator EXCELON® G1/2" L74C-4GP-QPN NORGREN Oil-fog lubricator EXCELON® G1/2" L74C-4GP-QPN ERIKS Item #: 11584129
 
Price (Per piece):
€255.05
Port thread type: BSPP (G)
Port Size (in): 1/2
Bowl Material: Polycarbonate
Clear filter      (1 of the 1 items displayed)