ProductPage

NORGREN R38-240 series Pressure reduction valve, stainless steel

Product documents

Document Document type
Product overview

▪ Exceptionally high flow and relief flow characteristics
▪ Easy to adjust even at high output pressures
▪ Balanced valve minimises effect of variations in inlet pressure on outlet pressure
▪ Relieving feature allows outlet pressure reduction even when the system is dead ended
▪ Full flow gauge ports
▪ Panel mounting facility

Port Size (in): 1/4
Port thread type: NPT
With pressure gauge: No
Max. inlet pressure (bar): 31
Clear filter      (3 of the 3 items displayed)
Regulator R38 Npt 1/4 NORGREN Regulator R38 Npt 1/4 ERIKS Item #: 11584769
 
Price (Per piece):
€600.44
Regulator Precision Stainless Steel R38 Series 1/4 NPTF 0.4 - 10 Bar NORGREN Regulator Precision Stainless Steel R38 Series 1/4 NPTF 0.4 - 10 Bar ERIKS Item #: 11612109
 
Price (Per piece):
€564.31
Regulator R38 Npt 1/4 NORGREN Regulator R38 Npt 1/4 ERIKS Item #: 11584770
 
Price (Per piece):
€600.44
Port Size (in): 1/4
Port thread type: NPT
With pressure gauge: No
Max. inlet pressure (bar): 31
Clear filter      (3 of the 3 items displayed)