ProductPage

AVENTICS 3/2-shut-off valve mechanically operated Series AS2-SOV-...-MAN

Product documents

Document Document type
Product overview

Flow rate at 6 Bar (l/min): 2000
Function: 3/2
Port thread type: BSPP (G)
Port Size (in)
Housing material: PA
Maximum operating pressure (bar): 16
Operation: Mechanical
Type of body: Body Ported
Clear filter      (3 of the 3 items displayed)
pneumatic AVENTICS pneumatic ERIKS Item #: 12657565
 
Price (Per piece):
€40.95
R412006261 AS2-SOV-G038-MAN R412006261 AVENTICS R412006261 AS2-SOV-G038-MAN R412006261 ERIKS Item #: 12483045
 
Price (Per piece):
€40.95
R412006257 AS2-SOV-G038-MAN-4-ST AVENTICS R412006257 AS2-SOV-G038-MAN-4-ST ERIKS Item #: 12304249
 
Price (Per piece):
€50.04
Flow rate at 6 Bar (l/min): 2000
Function: 3/2
Port thread type: BSPP (G)
Port Size (in)
Housing material: PA
Maximum operating pressure (bar): 16
Operation: Mechanical
Type of body: Body Ported
Clear filter      (3 of the 3 items displayed)