ProductPage

FESTO 3-Way ball valve Series: VZBA Stainless steel Internal thread (BSPP) PN63

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 3-way
Material quality: 1.4408
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168376
 
Price (Per piece):
€180.97
3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14168374
 
Price (Per piece):
€180.97
3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168375
 
Price (Per piece):
€180.97
3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13257825
 
Price (Per piece):
€180.97
3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14168378
 
Price (Per piece):
€184.18
3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14168377
 
Price (Per piece):
€184.18
3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168382
 
Price (Per piece):
€215.15
3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168381
 
Price (Per piece):
€215.15
3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE L-bore Bare stem PN63 Internal thread (BSPP) 1" (25) ERIKS Item #: 14168393
 
Price (Per piece):
€293.16
3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBA Stainless steel/PTFE T-bore Bare stem PN63 Internal thread (BSPP) 1" (25) ERIKS Item #: 14168392
 
Price (Per piece):
€293.16
Housing material: Stainless steel
Construction type: 3-way
Material quality: 1.4408
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next