ProductPage

FESTO 3-Way ball valve Series: VZBM Brass Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type
Material quality: CW617N
Housing construction
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation
Manual operation
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
3-Way ball valve Series: VZBM Brass/PTFE PN40 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168348
 
Price (Per piece):
€51.45
3-Way ball valve Series: VZBM Brass/PTFE PN25 Internal thread (BSPP) 1.1/2" (40) FESTO 3-Way ball valve Series: VZBM Brass/PTFE PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14168397
 
Price (Per piece):
€195.45
3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085861
 
Price (Per piece):
€35.74
3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085872
 
Price (Per piece):
€35.74
3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14085862
 
Price (Per piece):
€35.74
3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14085873
 
Price (Per piece):
€35.74
3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085874
 
Price (Per piece):
€37.47
3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085863
 
Price (Per piece):
€37.47
3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Bare stem PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14085864
 
Price (Per piece):
€51.45
3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Bare stem PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085865
 
Price (Per piece):
€70.37
Housing material: Brass
Construction type
Material quality: CW617N
Housing construction
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Operation
Manual operation
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next