ProductPage

FESTO 3-Way ball valve Series: VZBM Brass Pneumatic operated Double acting Internal thread (BSPP) PN25

Product documents

Document Document type
Product overview

Housing material: Brass
Construction type: 3-way
Material quality: CW617N
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085777
 
Price (Per piece):
€150.84
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14085778
 
Price (Per piece):
€150.84
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168463
 
Price (Per piece):
€148.55
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/8" (10) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168462
 
Price (Per piece):
€148.55
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085779
 
Price (Per piece):
€150.89
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 14085780
 
Price (Per piece):
€150.89
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168470
 
Price (Per piece):
€216.72
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168469
 
Price (Per piece):
€216.72
3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBM Brass/PTFE L-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14085791
 
Price (Per piece):
€221.27
3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) FESTO 3-Way ball valve Series: VZBM Brass/PTFE T-bore Pneumatic operated Double acting PN25 Internal thread (BSPP) 1" (25) ERIKS Item #: 14168471
 
Price (Per piece):
€221.27
Housing material: Brass
Construction type: 3-way
Material quality: CW617N
Housing construction: 4-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (16 of the 16 items displayed)
Page Size   
Next