ProductPage

FESTO Ball valve Series: VZBA Stainless steel Internal thread (BSPP) PN63

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1/4" (8) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 14066632
 
Price (Per piece):
€98.18
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3/8" (10) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 14168352
 
Price (Per piece):
€98.18
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1/2" (15) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13295602
 
Price (Per piece):
€100.45
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3/4" (20) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 14168355
 
Price (Per piece):
€112.00
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1" (25) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1" (25) ERIKS Item #: 13452662
 
Price (Per piece):
€152.48
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1.1/4" (32) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 14168449
 
Price (Per piece):
€205.30
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1.1/2" (40) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 14168450
 
Price (Per piece):
€276.89
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 2" (50) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 2" (50) ERIKS Item #: 14168405
 
Price (Per piece):
€399.62
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 2.1/2" (65) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 14168451
 
Price (Per piece):
€783.35
Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3" (80) FESTO Ball valve Series: VZBA Stainless steel/PTFE Bare stem PN63 Internal thread (BSPP) 3" (80) ERIKS Item #: 14168430
 
Price (Per piece):
€1,084.01
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next