ProductPage

FESTO Ball valve Series: VZBA Stainless steel Pneumatic operated Double acting Butt weld EN 12627 PN63

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (2 of the 2 items displayed)
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Butt weld EN 12627 1.1/4" (32) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Butt weld EN 12627 1.1/4" (32) ERIKS Item #: 14169479
 
Price (Per piece):
€484.87
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Butt weld EN 12627 2.1/2" (65) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Butt weld EN 12627 2.1/2" (65) ERIKS Item #: 14169294
 
Price (Per piece):
€1,141.46
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (2 of the 2 items displayed)