ProductPage

FESTO Ball valve Series: VZBA Stainless steel Pneumatic operated Single acting Butt weld EN 12627 PN63

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1/4" (8) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1/4" (8) ERIKS Item #: 14169435
 
Price (Per piece):
€344.19
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3/8" (10) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3/8" (10) ERIKS Item #: 14169436
 
Price (Per piece):
€289.88
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1/2" (15) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1/2" (15) ERIKS Item #: 14169438
 
Price (Per piece):
€292.25
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3/4" (20) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3/4" (20) ERIKS Item #: 14169452
 
Price (Per piece):
€332.06
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1" (25) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1" (25) ERIKS Item #: 14169455
 
Price (Per piece):
€461.25
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1.1/4" (32) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1.1/4" (32) ERIKS Item #: 14169480
 
Price (Per piece):
€563.81
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1.1/2" (40) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 1.1/2" (40) ERIKS Item #: 14169481
 
Price (Per piece):
€552.83
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 2" (50) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 2" (50) ERIKS Item #: 14169491
 
Price (Per piece):
€679.24
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 2.1/2" (65) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 2.1/2" (65) ERIKS Item #: 14169500
 
Price (Per piece):
€1,453.63
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3" (80) FESTO Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Single acting PN63 Butt weld EN 12627 3" (80) ERIKS Item #: 14169443
 
Price (Per piece):
€1,941.87
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (11 of the 11 items displayed)
Page Size   
Next