ProductPage

FESTO Ball valve Series: VZBC Stainless steel Pneumatic operated Double acting Flange PN16/40

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 1-part
Nominal inner diameter
Connection: Flange
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (7 of the 7 items displayed)
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN15 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN15 ERIKS Item #: 14168479
 
Price (Per piece):
€392.02
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN20 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN20 ERIKS Item #: 14168480
 
Price (Per piece):
€468.70
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN25 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN25 ERIKS Item #: 14168481
 
Price (Per piece):
€530.93
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN32 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN32 ERIKS Item #: 14168482
 
Price (Per piece):
€656.28
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN40 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN40 Flange DN40 ERIKS Item #: 14168483
 
Price (Per piece):
€709.57
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN16 Flange DN65 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN16 Flange DN65 ERIKS Item #: 14168484
 
Price (Per piece):
€1,387.49
Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN16 Flange DN80 FESTO Ball valve Series: VZBC Stainless steel/PTFE Pneumatic operated Double acting PN16 Flange DN80 ERIKS Item #: 14168485
 
Price (Per piece):
€1,695.92
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 1-part
Nominal inner diameter
Connection: Flange
Pressure rating
Operation: Pneumatic operated
Actuator: Pneumatic operated
Seat material: PTFE
Clear filter      (7 of the 7 items displayed)