ProductPage

FESTO Ball valve Series: VZBD Stainless steel Butt weld ASME-BPE PN16

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN16
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1/2" (15) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1/2" (15) ERIKS Item #: 14168366
 
Price (Per piece):
€98.13
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 3/4" (20) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 3/4" (20) ERIKS Item #: 14168369
 
Price (Per piece):
€100.72
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1" (25) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1" (25) ERIKS Item #: 14168385
 
Price (Per piece):
€140.86
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1.1/2" (40) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 1.1/2" (40) ERIKS Item #: 14168407
 
Price (Per piece):
€262.96
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 2" (50) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 2" (50) ERIKS Item #: 14168418
 
Price (Per piece):
€365.97
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 2.1/2" (65) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 2.1/2" (65) ERIKS Item #: 14168435
 
Price (Per piece):
€789.94
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 3" (80) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 3" (80) ERIKS Item #: 14168438
 
Price (Per piece):
€999.44
Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 4" (100) FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Butt weld ASME-BPE 4" (100) ERIKS Item #: 14168446
 
Price (Per piece):
€1,517.92
Housing material: Stainless steel
Construction type: 2-way
Housing construction: 3-part
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN16
Operation: Bare stem
Manual operation: Bare stem
Seat material: PTFE
Clear filter      (8 of the 8 items displayed)