ProductPage

FESTO Ball valve Series: VZBE Stainless steel Internal thread (NPT) PN63

Product documents

Document Document type
Product overview

Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN63
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (10 of the 10 items displayed)
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1/4" (8) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1/4" (8) ERIKS Item #: 14168330
 
Price (Per piece):
€17.39
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3/8" (10) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3/8" (10) ERIKS Item #: 14168331
 
Price (Per piece):
€17.50
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1/2" (15) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1/2" (15) ERIKS Item #: 14168335
 
Price (Per piece):
€20.45
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3/4" (20) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3/4" (20) ERIKS Item #: 14168338
 
Price (Per piece):
€28.27
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1" (25) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1" (25) ERIKS Item #: 14168341
 
Price (Per piece):
€40.78
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1.1/4" (32) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1.1/4" (32) ERIKS Item #: 14168354
 
Price (Per piece):
€62.74
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1.1/2" (40) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 14168359
 
Price (Per piece):
€93.56
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 2" (50) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 2" (50) ERIKS Item #: 14168380
 
Price (Per piece):
€133.02
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 2.1/2" (65) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 2.1/2" (65) ERIKS Item #: 14168410
 
Price (Per piece):
€278.62
Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3" (80) FESTO Ball valve Series: VZBE Stainless steel/PTFE Handle PN63 Internal thread (NPT) 3" (80) ERIKS Item #: 14168416
 
Price (Per piece):
€361.82
Housing material: Stainless steel
Construction type: 2-way
Material quality: 1.4408
Housing construction: 2-part
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN63
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Clear filter      (10 of the 10 items displayed)