ProductPage

ECON® Ball valve Type: 1607ES Brass Pneumatic operated Single acting, spring closing Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product overview

Mounted pneumatically operated 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 1607ISO) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Pneumatic operated
Seat material: PTFE
Clear filter      (6 of the 6 items displayed)
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13475756
 
Price (Per piece):
€208.40
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13475757
 
Price (Per piece):
€215.60
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR20 PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 13475758
 
Price (Per piece):
€228.40
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR40 PN25 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR40 PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13475759
 
Price (Per piece):
€279.60
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR80 PN25 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR80 PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13475760
 
Price (Per piece):
€358.40
Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR80 PN25 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 1607ES Brass/PTFE/HNBR Full bore Pneumatic operated Single acting, spring closing SR80 PN25 Internal thread (BSPP) 2" (50) ERIKS Item #: 13475761
 
Price (Per piece):
€406.80
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: ECON
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Pneumatic operated
Seat material: PTFE
Clear filter      (6 of the 6 items displayed)