ProductPage

ECON® Ball valve Type: 1607ISO Brass Internal thread (BSPP) PN25/40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • HVAC, water and compressed air systems.

Technical information
Construction
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Bare stem
Seat material: PTFE
Clear filter      (6 of the 6 items displayed)
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12439157

Catalogue item no 1: EC0160701/2E402E

 
Price (Per piece):
€29.68
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12439158

Catalogue item no 1: EC0160703/4E402E

 
Price (Per piece):
€37.24
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1" (25) ERIKS Item #: 12439159

Catalogue item no 1: EC016070001E402E

 
Price (Per piece):
€50.75
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN40 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12439160

Catalogue item no 1: EC0160711/4E402E

 
Price (Per piece):
€77.35
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN25 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN25 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12439161

Catalogue item no 1: EC0160711/2E402E

 
Price (Per piece):
€106.75
Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN25 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 1607ISO Brass/PTFE/HNBR Full bore Bare stem PN25 Internal thread (BSPP) 2" (50) ERIKS Item #: 12439162

Catalogue item no 1: EC016070002E402E

 
Price (Per piece):
€155.05
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Brass
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: HNBR
Material quality: CW617N
Operation: Bare stem
Seat material: PTFE
Clear filter      (6 of the 6 items displayed)