ProductPage

LEGRIS Compact Flow Regulator Swivel Outlet Exhaust Male BSPT and NPT Thread series 7045

Product documents

Document Document type
Product overview

Fitting type: Flowcontroller
Material: Technopolymer
Tube Outside Diameter
Thread type: External thread BSPT (R)
Thread size: 3/8
Clear filter      (2 of the 2 items displayed)
Compact Flow Regulator Swivel Outlet Exhaust Polymer Ø10mm R3/8 BSPT 7045 10 17 LEGRIS Compact Flow Regulator Swivel Outlet Exhaust Polymer Ø10mm R3/8 BSPT 7045 10 17 ERIKS Item #: 23217279

Catalogue item no 1: 7045 10 17

 
Price (Per piece):
€43.97
10 piece per package
Compact Flow Regulator Swivel Outlet Exhaust Polymer Ø12mm R3/8 BSPT 7045 12 17 LEGRIS Compact Flow Regulator Swivel Outlet Exhaust Polymer Ø12mm R3/8 BSPT 7045 12 17 ERIKS Item #: 23217280

Catalogue item no 1: 7045 12 17

 
Price (Per piece):
€48.10
10 piece per package
Fitting type: Flowcontroller
Material: Technopolymer
Tube Outside Diameter
Thread type: External thread BSPT (R)
Thread size: 3/8
Clear filter      (2 of the 2 items displayed)