ProductPage

FLEXION Miniature push in fitting nickel plated brass-PBT straight male BSPT(R) to metric tube

Product documents

Document Document type
Product overview

Material: PBT
Shape: Straight
Tube Outside Diameter (mm): 4
Thread type: External thread (M)
Thread size: M 5
Clear filter      (1 of the 1 items displayed)
Miniature push in fitting nickel plated brass-POM straight male M5x4mm tube FLEXION Miniature push in fitting nickel plated brass-POM straight male M5x4mm tube ERIKS Item #: 13960468
 
Price (Per piece):
€1.72
25 piece per package
Material: PBT
Shape: Straight
Tube Outside Diameter (mm): 4
Thread type: External thread (M)
Thread size: M 5
Clear filter      (1 of the 1 items displayed)