ProductPage

FLEXION Push in fitting stainless steel AISI 316L reducer stem/tube

Product documents

Document Document type
Product overview

Material: Stainless steel 316L
Shape: Straight
Tube Outside Diameter (mm)
Stem Outside Diameter (mm)
Clear filter      (3 of the 3 items displayed)
Push in fitting stainless steel AISI 316L reducer 6mm stem x 4mm tube FLEXION Push in fitting stainless steel AISI 316L reducer 6mm stem x 4mm tube ERIKS Item #: 14060072
 
Price (Per piece):
€35.35
10 piece per package
Push in fitting stainless steel AISI 316L reducer 8mm stem x 6mm tube FLEXION Push in fitting stainless steel AISI 316L reducer 8mm stem x 6mm tube ERIKS Item #: 14060073
 
Price (Per piece):
€45.59
10 piece per package
Push in fitting stainless steel AISI 316L reducer 10mm stem x 8mm tube FLEXION Push in fitting stainless steel AISI 316L reducer 10mm stem x 8mm tube ERIKS Item #: 14060074
 
Price (Per piece):
€28.51
10 piece per package
Material: Stainless steel 316L
Shape: Straight
Tube Outside Diameter (mm)
Stem Outside Diameter (mm)
Clear filter      (3 of the 3 items displayed)