ProductPage

LEGRIS Probe Bore 12mm Female Thread BSPP Series 0196

Product documents

Document Document type
Product overview

Shape: Plug (male)
Material: Brass, Nickel-plated
Thread connection: Internal thread BSPP (G)
Size of threaded connection (inch): 1/4
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)
Probe DN=12 G1/4 Female Thread 0196 12 13 LEGRIS Probe DN=12 G1/4 Female Thread 0196 12 13 ERIKS Item #: 23215913

Catalogue item no 1: 0196 12 13

 
Price (Per piece):
€9.68
10 piece per package
Shape: Plug (male)
Material: Brass, Nickel-plated
Thread connection: Internal thread BSPP (G)
Size of threaded connection (inch): 1/4
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)