|
LEGRIS
Box 150m FDA tube 1015Y06F00 polyethyleen 6x4mm clear
ERIKS Item #: 13277529
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "box 150m fda tube 1015y06f00 polyethyleen 6x4mm clear",
"item_id": "g1579278043810946",
"material_number": "13277529",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
reel 150m PE-FDA tubing 1015Y08F01 polyethylene 8,0x5,75 black
ERIKS Item #: 13703226
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y08f01 polyethylene 8,0x5,75 black",
"item_id": "gr7949970507792307",
"material_number": "13703226",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
reel 150m PE-FDA tubing 1015Y08F04 polyethylene 8,0x5,75 blue
ERIKS Item #: 12261200
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y08f04 polyethylene 8,0x5,75 blue",
"item_id": "gr0000000940161",
"material_number": "12261200",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|