|
LEGRIS
doos 100m PA slang 1100P03 00 18 polyamide 3x1,8mm naturel
ERIKS Item #: 12301663
Catalogue item no 1: 1100P03 00 18
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "doos 100m pa slang 1100p03 00 18 polyamide 3x1,8mm naturel",
"item_id": "g15155068086331029",
"material_number": "12301663",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Box 100m fireproof resist PA tube 8x6mm 1100P08R02 green
ERIKS Item #: 13391120
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "box 100m fireproof resist pa tube 8x6mm 1100p08r02 green",
"item_id": "g1579278043810502",
"material_number": "13391120",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 04, 4x2mm, blue, 100 meter
ERIKS Item #: 23216113
Catalogue item no 1: B23216113
Catalogue item no 2: 1100P04 04
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 04, 4x2mm, blue, 100 meter",
"item_id": "gr0000000364535",
"material_number": "23216113",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 02, 4x2mm, green, 100 meter
ERIKS Item #: 23216109
Catalogue item no 1: 1100P04 02
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 02, 4x2mm, green, 100 meter",
"item_id": "gr0000000398065",
"material_number": "23216109",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 06, 4x2mm, grey, 100 meter
ERIKS Item #: 23216117
Catalogue item no 1: 1100P04 06
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 06, 4x2mm, grey, 100 meter",
"item_id": "gr0000000389010",
"material_number": "23216117",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 03, 4x2mm, red, 100 meter
ERIKS Item #: 23216111
Catalogue item no 1: 1100P04 03
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 03, 4x2mm, red, 100 meter",
"item_id": "gr0000000380329",
"material_number": "23216111",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 00, 4x2mm, white, 100 meter
ERIKS Item #: 23214821
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 00, 4x2mm, white, 100 meter",
"item_id": "gr0000000381947",
"material_number": "23214821",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "bx",
"index": "7",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 05, 4x2mm, yellow, 100 meter
ERIKS Item #: 23216115
Catalogue item no 1: 1100P04 05
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 05, 4x2mm, yellow, 100 meter",
"item_id": "gr0000000403164",
"material_number": "23216115",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 01 27, 4x2.7mm, black, 100 meter
ERIKS Item #: 23216108
Catalogue item no 1: B23216108
Catalogue item no 2: 1100P04 01 27
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 01 27, 4x2.7mm, black, 100 meter",
"item_id": "gr0000000382343",
"material_number": "23216108",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LEGRIS
Polyamide tube, 1100P04 02 27, 4x2.7mm, green, 100 meter
ERIKS Item #: 23216110
Catalogue item no 1: 1100P04 02 27
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 02 27, 4x2.7mm, green, 100 meter",
"item_id": "gr0000000360503",
"material_number": "23216110",
"price": "0",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|