|
SMC
FLOW REGULATOR METAL BODY METER OUT ELBOW 8MM TO R1/4
ERIKS Item #: 24115400
Catalogue item no 1: AS2201-02-F08S
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "flow regulator metal body meter out elbow 8mm to r1/4",
"item_id": "gr0000001416579",
"material_number": "24115400",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator metal body meter out elbow 8mm to r1/4",
"item_id": "gr0000001416579",
"material_number": "24115400",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
FLOW REGULATOR METAL BODY METER OUT ELBOW 6MM TO R1/4
ERIKS Item #: 24115399
Catalogue item no 1: AS2201-02-F06S
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "flow regulator metal body meter out elbow 6mm to r1/4",
"item_id": "gr0000001421010",
"material_number": "24115399",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator metal body meter out elbow 6mm to r1/4",
"item_id": "gr0000001421010",
"material_number": "24115399",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
FLOW REGULATOR METAL BODY METER OUT ELBOW 6MM TO R1/8
ERIKS Item #: 24115398
Catalogue item no 1: AS2201-01-F06S
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "flow regulator metal body meter out elbow 6mm to r1/8",
"item_id": "gr0000001405523",
"material_number": "24115398",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator metal body meter out elbow 6mm to r1/8",
"item_id": "gr0000001405523",
"material_number": "24115398",
"price": "16.07",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
FLOW REGULATOR METER OUT ELBOW METAL BODY 6MM TO M5
ERIKS Item #: 24115345
Catalogue item no 1: AS1201-M5-F06
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "flow regulator meter out elbow metal body 6mm to m5",
"item_id": "gr0000001415068",
"material_number": "24115345",
"price": "12.81",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flow regulator meter out elbow metal body 6mm to m5",
"item_id": "gr0000001415068",
"material_number": "24115345",
"price": "12.81",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"valves",
"item_category3":"function valves flow",
"item_category4": "pr1227086996662397",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|