ProductPage

GOETZE Pressure reducing valve Type 1002 series 9000 bronze external thread (EN) DIN PN16

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Type 1002 Series 9000 is a lead-free bronze pressure reducing valve for protection of water supply systems against excess supply pressure and when a constant supply pressure in the system is required.

Application

  • Drinking water supply systems
  • Cattle agriculture.
  • Irrigation technology.
  • Process water supply in industrial and building technology.
  • Machinery & equipment connected to the drinking water network.
Medium:
  • Drinking water up to 40 °C.
  • Compressed air (oil-poor).
  • Nitrogen.

Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN16
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 40
Suitable for
Housing material: Bronze
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT ERIKS Item #: 14529699
 
Price (Per piece):
€934.50
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT ERIKS Item #: 14529698
 
Price (Per piece):
€934.50
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/2" BSPT ERIKS Item #: 14529697
 
Price (Per piece):
€610.50
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT ERIKS Item #: 14529696
 
Price (Per piece):
€432.00
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT ERIKS Item #: 14529695
 
Price (Per piece):
€432.00
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1.1/4" BSPT ERIKS Item #: 14529694
 
Price (Per piece):
€347.50
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1/2" BSPT ERIKS Item #: 14529687
 
Price (Per piece):
€222.00
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 3 - 12 bar maximum operating temperature 40 °C PN16 1/2" BSPT ERIKS Item #: 14529686
 
Price (Per piece):
€222.00
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1/2" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 1,5 - 7 bar maximum operating temperature 40 °C PN16 1/2" BSPT ERIKS Item #: 14529685
 
Price (Per piece):
€171.00
Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1" BSPT GOETZE Pressure reducing valve Type: 1002 Séries: 9000 bronze/EPDM reduced pressure range 0,5 - 3 bar maximum operating temperature 40 °C PN16 1" BSPT ERIKS Item #: 14529693
 
Price (Per piece):
€301.00
Stock item
Connection: External thread
Connection size
Nominal inner diameter
Pressure rating: PN16
Reduced pressure range (bar)
Medium temperature (°C): from 0 to 40
Suitable for
Housing material: Bronze
Flow direction: through arrow marking on housing
With pressure gauge: No
Gauge port: 1/4" (8) internal thread (BSPP)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next