PRESSOL Pneumatic diaphragm pump type 19 060
ERIKS Item #
Product documents
Document | Document type |
---|---|
- Pump volume (free discharge) 60
- Max. air pressure (bar) 7
- Min. air pressure 1,8
- Max. particle size 2,5
- Max. suction height (wet) 7
- Max. suction height (dry) 4,9
- Max. operating temperature (°C) 65
- Loudness level at 3,5 bar, 50 DH/min 75
- Connection air Male quick release adapter, for Rectus coupling, type 26, NW 7,2 mm
- Connection media in- / out-flow G 1/2'' male, 60° sealing cone
- Max. air consumption 560
- Material pump housing aluminium
- Material diaphragm Buna - N
- Material ball Buna - N
- Material ball valve seat acetal
- Dimensions LxWxH (mm) 191 x 222 x 273
- Weight (kg) 4,52
- Fixture, for wall-mounting
- Male quick release adapter (20 062)
- Accessories required:
- wall mounting bracket (87 626)
- Suitable for:
- Waste oils, water
- Water based liquids, aluminium, Buna N and Acetal resistant, such as anti-freeze and wind-screen liduids