PRESSOL Chemical hand pump
ERIKS Item #
Product documents
Document | Document type |
---|---|
Manual chemical pump
• Performance approx. 20 l/min (200 ml/stroke)
Standard polypropylene chemical pump for anti-freeze, window-clear, light acids, bases, soap and universal thinner pure or diluted with water (other media upon enquiry)
• For upright 60/200 l containers
Thread G 2" a (barrel adapter, height adjustable) seals Neoprene (NEOP).
• Intake pipe, 2-piece
Suitable for diving depth of 885 mm
Compete with outlet hose 1500 mm