GOODALL Rubber hose Nutralon, NBR foodstuff discharge hose 17 bar; according to EC1935/2004, EU 10/2011, FDA, BfR, USDA and 3A
Product documents
Document | Document type |
---|---|
Product Data sheet default | Cleaning instructions and applications EC1935/2004 (PDF) |
Product overview |
Application
- highly flexible discharge hose for foodstuffs: suitable for transfer of milk products, animal fats, vegetable oils, fruit juices, etc.
- easy to clean because of the smooth bore
- also suitable for low pressure steam as cleaning hose
- crush resistant by trucks
- suitable for light under pressure; by suction applications <30% see the SD Lite type
- by suction applications to 90% see the SD type with steel spiral
Recommended in: Food & Beverages
Technical information
Construction
Execution
Approval
Options
Tables
GOODALL
Rubber hose Nutralon, roll=40m, I.D. 13x5
ERIKS Item #: 12948412
|
Price (Per meter):
€35.79
40 meter per package
|
||
GOODALL
Rubber hose Nutralon, roll=40m, I.D. 19x6
ERIKS Item #: 12948413
|
Price (Per meter):
€44.30
40 meter per package
|
||
GOODALL
Rubber hose Nutralon, roll=40m, I.D. 25x6
ERIKS Item #: 12948414
|
Price (Per meter):
€53.24
40 meter per package
|