Push buffer NR 60 black type 1 A/H=5/1,5
ERIKS Item #: 12730390
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer nr 60 black type 1 a/h=5/1,5",
"item_id": "gr0000000057395",
"material_number": "12730390",
"price": "2.33",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 black type 1 a/h=5/1,5",
"item_id": "gr0000000057395",
"material_number": "12730390",
"price": "2.33",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Push buffer EPDM 53 beige type 1 A=5
ERIKS Item #: 12730389
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer epdm 53 beige type 1 a=5",
"item_id": "gr0000000057730",
"material_number": "12730389",
"price": "1.55",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer epdm 53 beige type 1 a=5",
"item_id": "gr0000000057730",
"material_number": "12730389",
"price": "1.55",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Push buffer MVQ 50 white type 1 A=5
ERIKS Item #: 12730388
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer mvq 50 white type 1 a=5",
"item_id": "gr0000000058057",
"material_number": "12730388",
"price": "1.23",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer mvq 50 white type 1 a=5",
"item_id": "gr0000000058057",
"material_number": "12730388",
"price": "1.23",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Push buffer NR 60 black type 1 A/H=5/2
ERIKS Item #: 12730391
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer nr 60 black type 1 a/h=5/2",
"item_id": "gr0000000058239",
"material_number": "12730391",
"price": "1.52",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 black type 1 a/h=5/2",
"item_id": "gr0000000058239",
"material_number": "12730391",
"price": "1.52",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053385206",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}