Push buffer CR 55 black type 7 A=8
ERIKS Item #: 12730400
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer cr 55 black type 7 a=8",
"item_id": "gr0000000057341",
"material_number": "12730400",
"price": "0.89",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer cr 55 black type 7 a=8",
"item_id": "gr0000000057341",
"material_number": "12730400",
"price": "0.89",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Push buffer NR 60 black type 7 A=6
ERIKS Item #: 12730398
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer nr 60 black type 7 a=6",
"item_id": "gr0000000057384",
"material_number": "12730398",
"price": "2.2",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 black type 7 a=6",
"item_id": "gr0000000057384",
"material_number": "12730398",
"price": "2.2",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Push buffer NR 60 grey type 7 A=7
ERIKS Item #: 12730399
Price (Per piece) :
{"addToCartPD":{
"item_name": "push buffer nr 60 grey type 7 a=7",
"item_id": "gr0000000057318",
"material_number": "12730399",
"price": "2.65",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "push buffer nr 60 grey type 7 a=7",
"item_id": "gr0000000057318",
"material_number": "12730399",
"price": "2.65",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"rubber buffers and stops",
"item_category4": "pr1579278053418935",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}