PORTWEST Hi-Vis traffic Jacket S466 + logo K-Boringen
Product documents
Document | Document type |
---|---|
Product overview |
Contrasting colours make this garment a highly popular choice. Designed to keep you warm and dry whilst giving the wearer increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs and a two-way zip front with studded storm flap.
Features
Waterproof with taped seams preventing water penetration
Extremely water resistant fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -40°C
Internal pocket for safe storage
Inner knitted cuff
Quilt lined for thermal insulation
Contrast panels for protection against dirt
4 pockets for ample storage
Pack away hood for added functionality
Two-way zip for quick and easy access
Concealed phone pocket
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Bio motion tape pattern to improve recognition of human shape at distance
Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford Weave with a Stain Resistant finish, Double PU Coated 190g
Lining Fabric : 100% Polyester 60g
Filling Fabric : 100% Polyester 170g